Buy more than* S$200* and get FREE SHIPPING

  • Hoistman Small Lightweight Chain Block, W/ Torque Functions
  • Hoistman Small Lightweight Chain Block, W/ Torque Functions
  • Hoistman Small Lightweight Chain Block, W/ Torque Functions

Hoistman Small Lightweight Chain Block, W/ Torque Functions HM3-300

5.00 (1)
Item.#
02131561
Mfr.#
HM3-300
Package Qty.
1PC
Ship pack of
1
849.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Load Chain Grade
V
Load Chain Number of Falls
2
Average Winding Manual Power (N)
373
Trolley
Mu trolley
Reach Capability (m)
3
Chain Length (m)
3 (Hand)
Hand Chain Wire Diameter x Pitch (mm)
4x19.5
Load Chain Wire Diameter x Pitch (mm)
6.5x19
Shortest Distance between Hooks (mm)
480
Load Rating (t)
3
Weight (kg)
19.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine installation
5
From Japan
On 2018-03-20 02:10:23
The head is 7.5 m and the usability is good. Compact and easy to set up at high places.
This review is about item#06969225.