Buy more than* S$200* and get FREE SHIPPING

  • Hoistman Small Lightweight Chain Block, W/ Torque Functions
  • Hoistman Small Lightweight Chain Block, W/ Torque Functions
  • Hoistman Small Lightweight Chain Block, W/ Torque Functions

Hoistman Small Lightweight Chain Block, W/ Torque Functions HM3-500

Item.#
02131577
Mfr.#
HM3-500
Package Qty.
1PC
Ship pack of
1
1,299.90 SGD
ADD TO CART
Shipped after 2017-10-04
Now we ship to...
...see all
Item Feature
Load Chain Grade
V
Trolley
Mu trolley
Reach Capability (m)
3
Chain Length (m)
2 (Hand)
Load Chain Number of Falls
3
Average Winding Manual Power (N)
334
Shortest Distance between Hooks (mm)
555
Load Rating (t)
5
Weight (kg)
36
Hand Chain Wire Diameter x Pitch (mm)
4x19.5
Load Chain Wire Diameter x Pitch (mm)
7.5x21