Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Compact, Lightweight Chain Block Man Hoist
  • Compact, Lightweight Chain Block Man Hoist
  • Compact, Lightweight Chain Block Man Hoist
  • Compact, Lightweight Chain Block Man Hoist

Compact, Lightweight Chain Block Man Hoist HM-8

5.00 (1)
Item.#
02131586
Mfr.#
HM-8
Package Qty.
1PC
Ship pack of
1
319.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Load Chain Grade
V
Chain Length (m)
2 (Hand)
Load Chain Wire Diameter x Pitch (mm)
3.1x9.3
Shortest Distance between Hooks (mm)
220
Load Rating (t)
0.08
Weight (kg)
2.8
Load Chain Number of Falls
1
Hand Chain Wire Diameter x Pitch (mm)
2.5x14
Average Winding Manual Power (N)
98
Trolley
Mu trolley
Reach Capability (m)
2.5
TRUSCO Part Number
124-2504
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Vertical piping installation work of piping
5
From Japan
On 2016-04-15 05:44:18
It was easy to work with work in a narrow place.
This review is about item#09433313.