Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Compact, Lightweight Chain Block Man Hoist
  • Compact, Lightweight Chain Block Man Hoist
  • Compact, Lightweight Chain Block Man Hoist

Compact, Lightweight Chain Block Man Hoist HM-15

5.00 (1)
Item.#
02131595
Mfr.#
HM-15
Package Qty.
1PC
Ship pack of
1
349.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Load Chain Grade
V
Average Winding Manual Power (N)
167
Trolley
No trolley
Reach Capability (m)
2.5
Type
Manual
Description 2
Ultra small, lightweight, and portable.
Hand Chain Wire Diameter x Pitch (mm)
2.5x14
Load Chain Number of Falls
1
Shortest Distance between Hooks (mm)
220
Load Rating (t)
0.15
Weight (kg)
2.8
TRUSCO Part Number
124-2555
Chain Length (m)
2 (Hand)
Load Chain Wire Diameter x Pitch (mm)
3.1x9.3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Vertical piping installation work of piping
5
From Japan
On 2016-04-15 05:44:18
It was easy to work with work in a narrow place.
This review is about item#09433313.