|
Compact, Lightweight Chain Block Man Hoist HM-25
(1)
- Item.#
- 02131604
- Mfr.#
- HM-25
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Load Chain Grade
- V
- Weight (kg)
- 2.4
- TRUSCO Part Number
- 124-2580
- Chain Length (m)
- 2 (Hand)
- Load Chain Wire Diameter x Pitch (mm)
- 3.1x9.3
- Shortest Distance between Hooks (mm)
- 220
- Load Rating (t)
- 0.25
- Load Chain Number of Falls
- 1
- Type
- Manual
- Description 2
- Ultra small, lightweight, and portable.
- Hand Chain Wire Diameter x Pitch (mm)
- 2.5x14
- Average Winding Manual Power (N)
- 196
- Trolley
- No trolley
- Reach Capability (m)
- 2.5
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Vertical piping installation work of piping
From Japan
On 2016-04-15 05:44:18
It was easy to work with work in a narrow place.