Buy more than* S$200* and get FREE SHIPPING

  • Compact, Lightweight Chain Block Man Hoist
  • Compact, Lightweight Chain Block Man Hoist
  • Compact, Lightweight Chain Block Man Hoist

Compact, Lightweight Chain Block Man Hoist HM-38

5.00 (1)
Item.#
02131613
Mfr.#
HM-38
Package Qty.
1PC
Ship pack of
1
399.90 SGD
ADD TO CART
Shipped after 2017-08-28
Now we ship to...
...see all
Item Feature
Load Chain Grade
V
Load Chain Wire Diameter x Pitch (mm)
4.3 x 12
Shortest Distance between Hooks (mm)
275
Load Rating (t)
0.38
Weight (kg)
5.8
TRUSCO Part Number
124-2610
Chain Length (m)
2.5 (Hand)
Load Chain Number of Falls
1
Average Winding Manual Power (N)
196
Trolley
No trolley
Reach Capability (m)
2.5
Type
Manual
Description 2
Ultra small, lightweight, and portable.
Hand Chain Wire Diameter x Pitch (mm)
4 x 19.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Vertical piping installation work of piping
5
From Japan
On 2016-04-15 05:44:18
It was easy to work with work in a narrow place.
This review is about item#09433313.