Buy more than* S$200* and get FREE SHIPPING

  • Manual Operation Rail Guided Trolley
  • Manual Operation Rail Guided Trolley
  • Manual Operation Rail Guided Trolley

Manual Operation Rail Guided Trolley P-1

4.50 (2)
Item.#
02131631
Mfr.#
P-1
Package Qty.
1PC
Ship pack of
1
269.90 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Weight (kg)
11
TRUSCO Part Number
138-1041
Dimensions C (mm)
73.5
Dimensions E (mm)
80
Dimension F (mm)
116
Load Rating (t)
1
Dimension H (mm)
112
Number of Adjusting Collar and Rail Width G (mm)
0 pieces: 75 2 pieces: 100 4 pieces: 125
Dimensions I (mm)
32
Minimum Turning Radius (mm)
1100
Dimensions B (mm)
125.5
Dimensions D (mm)
17
Dimensions A (mm)
221
Dimension K(mm)
104
Dimensions J (mm)
30
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Discharging from the first floor to the second floor
4
From Japan
On 2015-09-25 15:44:18
I was planning to unload it with a chain block, but I was not able to set up anything. When looking closely, H steel with a width of 75 mm was set in the building, so I decided to purchase a trolley. I am satisfied with smooth movement.
This review is about item#02131622.
Hang the heavy object on the chain block.
5
From Japan
On 2014-01-19 00:19:58
There was a sense of security just by installing the trolley and movement using the chain block was light and smooth movement.
This review is about item#02131631.