Buy more than* S$200* and get FREE SHIPPING

  • Manual Operation Rail Guided Trolley
  • Manual Operation Rail Guided Trolley
  • Manual Operation Rail Guided Trolley

Manual Operation Rail Guided Trolley P-1.6

4.67 (3)
Item.#
02131647
Mfr.#
P-1.6
Package Qty.
1PC
Ship pack of
1
349.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Weight (kg)
19
TRUSCO Part Number
138-1067
Dimensions C (mm)
94
Dimensions E (mm)
98
Dimension F (mm)
136
Load Rating (t)
1.6
Dimension H (mm)
150
Number of Adjusting Collar and Rail Width G (mm)
Zero: 100 2 pcs: 125 4 pieces: 150
Dimensions I (mm)
52
Minimum Turning Radius (mm)
1200
Dimensions B (mm)
143
Dimensions D (mm)
208
Dimensions A (mm)
258.5
Dimension K(mm)
140
Dimensions J (mm)
40
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-02-06 19:01:24
It's easy to use, easy to install and reasonably priced.
This review is about item#2131622.
Discharging from the first floor to the second floor
4
From Japan
On 2015-09-25 15:44:18
I was planning to unload it with a chain block, but I was not able to set up anything. When looking closely, H steel with a width of 75 mm was set in the building, so I decided to purchase a trolley. I am satisfied with smooth movement.
This review is about item#02131622.
Hang the heavy object on the chain block.
5
From Japan
On 2014-01-19 00:19:58
There was a sense of security just by installing the trolley and movement using the chain block was light and smooth movement.
This review is about item#02131631.