Buy more than* S$200* and get FREE SHIPPING

  • Manual Operation Rail Guided Trolley
  • Manual Operation Rail Guided Trolley
  • Manual Operation Rail Guided Trolley

Manual Operation Rail Guided Trolley P-5

4.67 (3)
Item.#
02131674
Mfr.#
P-5
Package Qty.
1PC
Ship pack of
1
699.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Weight (kg)
48.5
Minimum Turning Radius (mm)
2300
Dimensions B (mm)
165.5
Dimensions D (mm)
289
Dimensions A (mm)
326.5
Dimension K(mm)
210
Dimensions J (mm)
60
Dimensions I (mm)
75
Dimensions C (mm)
123.5
Dimensions E (mm)
125
Dimension F (mm)
169
Load Rating (t)
5
Dimension H (mm)
223
Number of Adjusting Collar and Rail Width G (mm)
Zero: 125 2 pieces: 150 4 pieces: 175
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-02-06 19:01:24
It's easy to use, easy to install and reasonably priced.
This review is about item#2131622.
Discharging from the first floor to the second floor
4
From Japan
On 2015-09-25 15:44:18
I was planning to unload it with a chain block, but I was not able to set up anything. When looking closely, H steel with a width of 75 mm was set in the building, so I decided to purchase a trolley. I am satisfied with smooth movement.
This review is about item#02131622.
Hang the heavy object on the chain block.
5
From Japan
On 2014-01-19 00:19:58
There was a sense of security just by installing the trolley and movement using the chain block was light and smooth movement.
This review is about item#02131631.