Buy more than* S$200* and get FREE SHIPPING

  • Chain Puller
  • Chain Puller
  • Chain Puller

Chain Puller NC-01010

4.33 (3)
Item.#
02131893
Mfr.#
NC-01010
Package Qty.
1PC
Ship pack of
1
209.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Load Chain Length (m)
1
Working Load (kg)
1000
Type
Nishime wire machine
Load Chain Wire Size (phi mm)
6.3
Dimension (Length)
Minimum distance 420mm
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Fixing of 4 ton truck bed
5
From Japan
On 2016-08-06 15:55:39
It was very good to purchase it because it is very easy to handle and it is useful for work.
This review is about item#02131893.
Fastening of cargo
4
From Japan
On 2015-10-09 09:03:54
Although it is not used frequently, it is posted on a truck and used as necessary. It is handy because it is easy to put in and out.
This review is about item#02131884.
Fastening of cargo
4
From Japan
On 2015-10-09 09:01:36
Although it is not used frequently, it is light and has satisfactory strength.
This review is about item#02131884.