Buy more than* S$200* and get FREE SHIPPING

  • Spring balancer
  • Spring balancer
  • Spring balancer
  • Spring balancer

Spring balancer EK-0

5.00 (3)
Item.#
02132252
Mfr.#
EK-0
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Suspension and electric screwdrivers.
Type
Light weight type
Wire Rope Diameter (phi mm)
3
TRUSCO Part Number
107-3915
Capacity Range (kg)
0.5 - 1.5
Stroke (m)
1
Weight (kg)
0.5
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Assembling of electronic components
5
From Japan
On 2018-03-23 16:13:40
The price is also cheap, making it solid product. I bought it to hang the electric screwdriver. Workability also improved greatly. Extremely satisfied.
This review is about item#2132261.
Hanging stain removal gun
5
From Japan
On 2017-04-14 15:29:15
Our shop is a cleaning shop. Several stain removal guns are used. Although it is used for hanging, it is very convenient and durable, and the hanging strength can be adjusted according to the weight of the gun. Staple products in the industry.
This review is about item#2132252.
Screw tightening with electric screwdriver
5
From Japan
On 2015-04-11 01:30:34
Small size, easy to balance adjustment, very easy to use.
This review is about item#02132261.