Buy more than* S$200* and get FREE SHIPPING

  • Revolving Winch
  • Revolving Winch
  • Revolving Winch
  • Revolving Winch

Revolving Winch GM-1

Item.#
02133083
Mfr.#
GM-1
Package Qty.
1PC
Ship pack of
1
379.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Rope Capacity(mm x m)
5x35
Rope Tension (kg)
100
Reduction Ratio
41640
TRUSCO Part Number
109-1701
Handle Length (mm)
250 (effective maximum)
Body Weight (kg)
7.2
Type
Manual