Buy more than* S$200* and get FREE SHIPPING

  • Revolving Winch
  • Revolving Winch
  • Revolving Winch
  • Revolving Winch

Revolving Winch GM-10

Item.#
02133092
Mfr.#
GM-10
Package Qty.
1PC
Ship pack of
1
719.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Body Weight (kg)
16.0
Type
Manual
Wire Rope Capacity(mm x m)
8x40
Rope Tension (kg)
1000
Reduction Ratio
1/12.6
TRUSCO Part Number
109-1735
Handle Length (mm)
250 (effective maximum)