Buy more than* S$200* and get FREE SHIPPING

  • Revolving Winch
  • Revolving Winch
  • Revolving Winch

Revolving Winch GM-20

Item.#
02133101
Mfr.#
GM-20
Package Qty.
1PC
Ship pack of
1
909.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Wire Rope Capacity(mm x m)
9x45
Body Weight (kg)
25.0
TRUSCO Part Number
109-1743
Tensile force wire rope (maximum)
Up to 3 layers (2000kgf) phi9mm wire rope winding 19600N: Hayamaki: 3920N (400kgf) usually winding
Handle Length (mm)
370 (effective maximum)
Reduction Ratio
Hayamaki quarter, usually winding 1/20
Wire rope winding number of layers
First layer: 157N (16.0kgf) 2 th layer: 186N (18.9kgf) 3 th layer: 214N (21.8kgf)