Buy more than* S$200* and get FREE SHIPPING

  • Revolving Winch
  • Revolving Winch
  • Revolving Winch

Revolving Winch GM-3

Item.#
02133117
Mfr.#
GM-3
Package Qty.
1PC
Ship pack of
1
549.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Reduction Ratio
1/6.25
TRUSCO Part Number
109-1719
Handle Length (mm)
250 (effective maximum)
Body Weight (kg)
13.5
Type
Manual
Wire Rope Capacity(mm x m)
6x32
Rope Tension (kg)
300