Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Revolving Winch
  • Revolving Winch
  • Revolving Winch

Revolving Winch GM-30

Item.#
02133126
Mfr.#
GM-30
Package Qty.
1PC
Ship pack of
1
1,369.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
Wire Rope Capacity(mm x m)
12x35
Body Weight (kg)
40.0
TRUSCO Part Number
109-1751
Wire rope winding number of layers
First layer: 137N (13.9kgf) 2 th layer: 169N (17.2kgf) 3 th layer: 201N (20.5kgf)
Handle Length (mm)
370 (effective maximum)
Reduction Ratio
1/35.5
Tensile force wire rope (maximum)
Up to 3 layers (3000kgf) phi12mm wire rope winding 29400N