Buy more than* S$200* and get FREE SHIPPING

  • Revolving Winch
  • Revolving Winch
  • Revolving Winch

Revolving Winch GM-5

Item.#
02133135
Mfr.#
GM-5
Package Qty.
1PC
Ship pack of
1
599.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Wire Rope Capacity(mm x m)
6x40
Rope Tension (kg)
500
Reduction Ratio
1/8.9
Handle Length (mm)
250 (effective maximum)
Body Weight (kg)
15.0
TRUSCO Part Number
109-1727