Buy more than* S$200* and get FREE SHIPPING

  • Ratchet Winch
  • Ratchet Winch
  • Ratchet Winch
  • Ratchet Winch
  • Ratchet Winch

Ratchet Winch MR-1

Item.#
02133144
Mfr.#
MR-1
Package Qty.
1PC
Ship pack of
1
449.90 SGD
ADD TO CART
Shipped after 2017-08-21
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
109-1808
2014 TRUSCO Published Page
3-2550
Handle Length (mm)
250 (effective maximum)
Reduction Ratio
1/1
Tensile force wire rope (maximum)
980N (100kgf) until Phi5mm wire rope winding the fourth layer
2015 Trusco Published Pages
3 2268
Wire Rope Capacity(mm x m)
5x35
Body Weight (kg)
9.5
Type
Manual
Wire rope winding number of layers
The first layer: 143N (14.6kgf) 3-layer: 187N (19.0kgf) 4 th layer: 208N (21.2kgf)