Buy more than* S$200* and get FREE SHIPPING

  • Rotary Winch
  • Rotary Winch
  • Rotary Winch

Rotary Winch PM-200

5.00 (5)
Item.#
02133214
Mfr.#
PM-200
Package Qty.
1PC
Ship pack of
1
229.90 SGD
ADD TO CART
Shipped after 2017-11-24
Now we ship to...
...see all
Item Feature
Reduction Ratio
1/4.1
Brake Type
Mechanical automatic brake, integrated
Body Weight (kg)
3.3
Wire Rope Capacity(mm x m)
3x50 (14th stage) 4x25 (10th stage) 5x17 (8th stage) 6x13(7th stage)
Type
Manual
Rope Tension (kg)
200
TRUSCO Part Number
110-1323
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Lifting and lowering of objects
5
From Japan
On 2016-03-31 09:48:02
It was a good one. I want a reverse rotation lock.
This review is about item#02133205.
Used as winch for suspended curtain
5
From Japan
On 2015-04-27 15:02:40
Making is solid and easy to use.
This review is about item#02133214.
Lifting heavy objects
5
From Japan
On 2014-11-10 08:26:32
It is OK.
This review is about item#02133214.
It is very useful, such as carrying hobby glass craft gypsum type, taking out work from a kettle. I also introduced it to my friends and made an additional order.
5
From Japan
On 2014-09-02 17:46:34
Because the gear is exposed, it is likely to become troublesome that the maintenance will be troublesome as dust gets on the grease as it sticks to the hand etc in the future. Naturally, I think that it will affect the cost, but I think that it would be better if you had around 1000 yen.
This review is about item#02133205.
Raising and lowering of suspended curtain
5
From Japan
On 2014-05-22 16:30:48
Can be used with confidence in the manufacturer's products. Because the price is also a little inexpensive, I plan to purchase if I have a use next time as well.
This review is about item#02133205.