Buy more than* S$200* and get FREE SHIPPING

  • Clamp for Horizontal Suspension, With A Safety Lock,
  • Clamp for Horizontal Suspension, With A Safety Lock,
  • Clamp for Horizontal Suspension, With A Safety Lock,

Clamp for Horizontal Suspension, With A Safety Lock, ABA-0.5

Item.#
02133677
Mfr.#
ABA-0.5
Package Qty.
1PC
Ship pack of
1
529.90 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Purpose
Ideal for horizontal suspension and tasks such as loading and unloading on trucks, material handling such as H-shaped steel and steel beams.
Dimension G(mm)
16
Dimensions H1 (mm)
119
Dimensions C (mm)
55
Dimensions B (mm)
40
Dimensions E (mm)
54
Dimension F (mm)
12
Dimensions A (mm)
25
Dimension L1 (mm)
183
Dimension d (mm)
45
Dimension H (mm)
193
Dimensions L (mm)
230
Weight (kg)
3.0
Type
Horizontally hanging
TRUSCO Part Number
106-5882
Clamp Range (mm)
3 - 23
Standard Working Load (t)
0.5