Buy more than* S$200* and get FREE SHIPPING

  • Clamp for Horizontal Suspension, With A Safety Lock,
  • Clamp for Horizontal Suspension, With A Safety Lock,
  • Clamp for Horizontal Suspension, With A Safety Lock,

Clamp for Horizontal Suspension, With A Safety Lock, ABA-1-36

Item.#
02133695
Mfr.#
ABA-1-36
Package Qty.
1PC
Ship pack of
1
799.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Purpose
Ideal for horizontal suspension and tasks such as loading and unloading on trucks, material handling such as H-shaped steel and steel beams.
Dimension F (mm)
16
Dimensions A (mm)
38
Dimension L1 (mm)
202
Dimension G(mm)
19
Dimensions H1 (mm)
146
Dimensions C (mm)
63
Dimensions B (mm)
48
Dimensions E (mm)
64
Clamp Range (mm)
12 to 36
Standard Working Load (t)
1.0
Dimension d (mm)
50
Dimension H (mm)
240
Dimensions L (mm)
258
Weight (kg)
5.3