Buy more than* S$200* and get FREE SHIPPING

  • Clamp for Horizontal Suspension, With A Safety Lock,
  • Clamp for Horizontal Suspension, With A Safety Lock,
  • Clamp for Horizontal Suspension, With A Safety Lock,

Clamp for Horizontal Suspension, With A Safety Lock, ABA-2

Item.#
02133704
Mfr.#
ABA-2
Package Qty.
1PC
Ship pack of
1
919.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Ideal for horizontal suspension and tasks such as loading and unloading on trucks, material handling such as H-shaped steel and steel beams.
Dimension G(mm)
22
Dimensions H1 (mm)
180
Dimensions C (mm)
87
Dimensions B (mm)
65
TRUSCO Part Number
106-5904
Clamp Range (mm)
3 to 34
Standard Working Load (t)
2.0
Dimension d (mm)
60
Dimension H (mm)
293
Dimensions L (mm)
312
Weight (kg)
9.0
Dimensions E (mm)
85
Dimension F (mm)
16
Dimensions A (mm)
36
Dimension L1 (mm)
255