Buy more than* S$200* and get FREE SHIPPING

  • Clamp for Horizontal Suspension, With A Safety Lock,
  • Clamp for Horizontal Suspension, With A Safety Lock,
  • Clamp for Horizontal Suspension, With A Safety Lock,

Clamp for Horizontal Suspension, With A Safety Lock, ABA-3

Item.#
02133713
Mfr.#
ABA-3
Package Qty.
1PC
Ship pack of
1
1,099.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Purpose
Ideal for horizontal suspension and tasks such as loading and unloading on trucks, material handling such as H-shaped steel and steel beams.
TRUSCO Part Number
106-5912
Clamp Range (mm)
3 to 38
Standard Working Load (t)
3.0
Dimension d (mm)
65
Dimension H (mm)
303
Dimensions L (mm)
364
Weight (kg)
12.0
Dimensions E (mm)
100
Dimension F (mm)
22
Dimensions A (mm)
40
Dimension L1 (mm)
303
Dimension G(mm)
22
Dimensions H1 (mm)
201
Dimensions C (mm)
88
Dimensions B (mm)
75