Buy more than* S$200* and get FREE SHIPPING

  • Clamp for Horizontal Suspension, With A Safety Lock,
  • Clamp for Horizontal Suspension, With A Safety Lock,
  • Clamp for Horizontal Suspension, With A Safety Lock,

Clamp for Horizontal Suspension, With A Safety Lock, ABA-4

Item.#
02133722
Mfr.#
ABA-4
Package Qty.
1PC
Ship pack of
1
1,219.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Purpose
Ideal for horizontal suspension and tasks such as loading and unloading on trucks, material handling such as H-shaped steel and steel beams.
Dimensions C (mm)
97
Dimensions B (mm)
70
Dimension F (mm)
27
Dimensions A (mm)
42
Dimension L1 (mm)
285
Dimension G(mm)
27
Dimensions H1 (mm)
195
Dimensions L (mm)
346
Weight (kg)
14.0
Dimensions E (mm)
107
Clamp Range (mm)
5 to 40
Standard Working Load (t)
4.0
Dimension d (mm)
82
Dimension H (mm)
350