Buy more than* S$200* and get FREE SHIPPING

  • Clamp for Horizontal Suspension, With A Safety Lock,
  • Clamp for Horizontal Suspension, With A Safety Lock,
  • Clamp for Horizontal Suspension, With A Safety Lock,

Clamp for Horizontal Suspension, With A Safety Lock, ABA-5

Item.#
02133731
Mfr.#
ABA-5
Package Qty.
1PC
Ship pack of
1
1,489.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Purpose
Ideal for horizontal suspension and tasks such as loading and unloading on trucks, material handling such as H-shaped steel and steel beams.
Dimension F (mm)
27
Dimensions A (mm)
44
Dimension L1 (mm)
304
Dimension G(mm)
27
Dimensions H1 (mm)
223
Dimensions C (mm)
100
Dimensions B (mm)
80
Dimensions E (mm)
104
Clamp Range (mm)
5 to 42
Standard Working Load (t)
5.0
Dimension d (mm)
86
Dimension H (mm)
381
Dimensions L (mm)
364
Weight (kg)
18.0