Buy more than* S$200* and get FREE SHIPPING

  • Clamp for Horizontal Suspension, With A Safety Lock,
  • Clamp for Horizontal Suspension, With A Safety Lock,
  • Clamp for Horizontal Suspension, With A Safety Lock,

Clamp for Horizontal Suspension, With A Safety Lock, ABA-6

Item.#
02133747
Mfr.#
ABA-6
Package Qty.
1PC
Ship pack of
1
1,759.90 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Purpose
Ideal for horizontal suspension and tasks such as loading and unloading on trucks, material handling such as H-shaped steel and steel beams.
Dimension L1 (mm)
327
Dimension G(mm)
27
Dimensions H1 (mm)
236
Dimensions C (mm)
105
Dimensions B (mm)
84
Dimension F (mm)
25
Dimensions A (mm)
45
Standard Working Load (t)
6.0
Dimension d (mm)
90
Dimension H (mm)
369
Dimensions L (mm)
387
Weight (kg)
21.0
Dimensions E (mm)
111
Clamp Range (mm)
5 to 43