Buy more than* S$200* and get FREE SHIPPING

  • Eye Hoist Hook

Eye Hoist Hook FX-1

Item.#
02133896
Mfr.#
FX-1
Package Qty.
1PC
Ship pack of
1
299.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
For lifting of lining plate.
Dimensions C (mm)
29
Standard Working Load (t)
1
Dimensions L (mm)
41
Material
Steel
Effective Dimension (mm)
HDMI (Type A 19-pin male) - DVI-D (24-pin male)
Dimensions D (mm)
28
Dimension H (mm)
203
Weight (kg)
1.2
TRUSCO Part Number
106-5599