Buy more than* S$200* and get FREE SHIPPING

  • Universal Type Vertical Hanging Clamp
  • Universal Type Vertical Hanging Clamp
  • Universal Type Vertical Hanging Clamp
  • Universal Type Vertical Hanging Clamp

Universal Type Vertical Hanging Clamp SVC0.5E

5.00 (2)
Item.#
02134133
Mfr.#
SVC0.5E
Package Qty.
1PC
Ship pack of
1
399.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension T3 (mm)
45
Dimensions b2 (mm)
22
Dimensions b1 (mm)
28
Dimensions h3 (mm)
34
Dimensions h2 (mm)
53
Dimensions h1 (mm)
67
Dimensions T2 (mm)
40
Dimensions T1 (mm)
55
Dimension D2 (mm)
52
Dimensions B (mm)
110
Application
Vertically hanging of flat plates Hoisting of shape steels Inverting of plates Hoisting of pipes
Dimension t (mm)
10
Clamp Range (mm)
0 - 19
Standard Working Load (t)
0.5
Dimension H (mm)
125
Dimensions L (mm)
180 - 204
Weight (kg)
2.1
Type
Vertical hanging
TRUSCO Part Number
105-9360
Dimension D1 (mm)
30
Caution
For safety reasons, please be sure to hang two clamps and to observe this strictly. Lifting of steel plates is impossible. Please do not use for extracting sheet piles.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Work on extracting lightweight pile
5
From Japan
On 2018-03-29 16:14:29
Easy to work, work efficiency was better than when you used it before.
This review is about item#2134176.
Heavy Equipment Bucket Repair
5
From Japan
On 2017-04-10 20:32:24
As for the product, we have been using it before and are satisfied. However, there is "invoice / prize being in" in the inner box from the manufacturer, and what kind of packing makes me think of something?
This review is about item#2134176.