Buy more than* S$200* and get FREE SHIPPING

  • Universal Type Vertical Hanging Clamp
  • Universal Type Vertical Hanging Clamp
  • Universal Type Vertical Hanging Clamp
  • Universal Type Vertical Hanging Clamp

Universal Type Vertical Hanging Clamp SVC1.5E

5.00 (1)
Item.#
02134167
Mfr.#
SVC1.5E
Package Qty.
1PC
Ship pack of
1
649.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions h3 (mm)
42
Dimensions h2 (mm)
67
Dimensions h1 (mm)
88
Dimensions T2 (mm)
55
TRUSCO Part Number
105-9386
Dimension D1 (mm)
45
Dimension T3 (mm)
67
Dimensions b2 (mm)
33
Dimensions b1 (mm)
39
Caution
For safety reasons, please be sure to hang two clamps and to observe this strictly. Lifting of steel plates is impossible. Do not use for extracting sheet piles.
Dimension H (mm)
174
Dimensions L (mm)
254 to 290
Weight (kg)
5.5
Dimensions T1 (mm)
74
Dimension D2 (mm)
76
Dimensions B (mm)
150
Dimension t (mm)
14
Clamp Range (mm)
0 to 28
Standard Working Load (t)
1.5
Application
Vertically hanging of flat plates. Hoisting of shape steels. Inverting of plates. Hoisting of pipes.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Heavy Equipment Bucket Repair
5
From Japan
On 2017-04-10 20:32:24
As for the product, we have been using it before and are satisfied. However, there is "invoice / prize being in" in the inner box from the manufacturer, and what kind of packing makes me think of something?
This review is about item#2134176.