Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Universal Type Vertical Hanging Clamp
  • Universal Type Vertical Hanging Clamp
  • Universal Type Vertical Hanging Clamp
  • Universal Type Vertical Hanging Clamp

Universal Type Vertical Hanging Clamp SVC2E

5.00 (2)
Item.#
02134212
Mfr.#
SVC2E
Package Qty.
1PC
Ship pack of
1
819.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
105-9394
Dimension D1 (mm)
55
Dimension T3 (mm)
83
Dimensions b2 (mm)
37
Dimensions b1 (mm)
43
Dimensions h3 (mm)
45
Dimensions h2 (mm)
73
Dimensions h1 (mm)
97
Dimensions T2 (mm)
58
Caution
For safety reasons, please be sure to hang two clamps and to observe this strictly. Lifting of steel plates is impossible. Do not use for extracting sheet piles.
Dimension D2 (mm)
94
Dimensions B (mm)
162
Dimension t (mm)
16
Clamp Range (mm)
0 to 32
Standard Working Load (t)
2.0
Dimension H (mm)
194
Dimensions L (mm)
292 to 335
Weight (kg)
7.0
Dimensions T1 (mm)
76
Application
Vertically hanging of flat plates. Hoisting of shape steels. Inverting of plates. Hoisting of pipes.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Work on extracting lightweight pile
5
From Japan
On 2018-03-29 16:14:29
Easy to work, work efficiency was better than when you used it before.
This review is about item#2134176.
Heavy Equipment Bucket Repair
5
From Japan
On 2017-04-10 20:32:24
As for the product, we have been using it before and are satisfied. However, there is "invoice / prize being in" in the inner box from the manufacturer, and what kind of packing makes me think of something?
This review is about item#2134176.