Buy more than* S$200* and get FREE SHIPPING

  • Steel Lifting Clamp
  • Steel Lifting Clamp
  • Steel Lifting Clamp
  • Steel Lifting Clamp

Steel Lifting Clamp HLC0.5S

4.50 (2)
Item.#
02134325
Mfr.#
HLC0.5S
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
3 2150
2014 TRUSCO Published Page
3-2444
Dimensions L (Min)(mm)
120
Dimensions h2 (mm)
43
Dimensions h1 (mm)
98
Dimensions T2 (mm)
14
Dimensions T1 (mm)
31
Dimension T (mm)
44
Dimension L2 (mm)
65
Application
Hanging and turning over shape steel  
Caution
* Please hang with 2 or more points for safety reason. Please do not lift when the cam shaft and hanging hole are lined straight. Also lifting with 2 - 4 points, do not lift steel plates from the side.
H (maximum) (mm)
139
Clamp Range (mm)
1-13
Standard Working Load (t)
0.5
Dimension L1 (mm)
100
Weight (kg)
1.3
Material
Special alloy steel
Type
The horizontal hanging clamp
TRUSCO Part Number
104-2441
Dimension D2 (mm)
46
Dimension D1 (mm)
23
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used for loading of dismantled steel frames
5
From Japan
On 2017-12-15 04:42:49
I squeezed it with wire and loaded the steel frame, but it took a while to remove it and the wire was damaged soon, but if you buy clamp and use it, work time is shortened and you can work safely because you can work safely It was good. I am reviewing clamps that can be weighed even by the time seen by another time.
This review is about item#02134325.
Used for loading of mountain wood
4
From Japan
On 2015-06-04 18:25:23
I want you to have a bit more orange hit. A little, I am anxious hanging.
This review is about item#02134404.