Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Drum Lifter Clamp
  • Drum Lifter Clamp
  • Drum Lifter Clamp

Drum Lifter Clamp DLC0.5

Item.#
02134474
Mfr.#
DLC0.5
Package Qty.
1PC
Ship pack of
1
399.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not use it except for lifting drum. It is about slightly less than 1 ton if drum is filled with iron powder (lathe dust), etc. In this case, single hanging is dangerous. Change double hanging or reduce the amount. Not available to hang drum without edge. Use it after checking the chucking condition for grips of drum with changing edge and repaired reusing can. For safety, do not hang over 5pcs of drums at the same time.
Capacity (t)
0.5
Weight (kg)
2
Purpose
To raise, to pull down, 4pcs of hanging single clamp, 4pcs of hanging drum cans
Clamp Range (mm)
0 to 18
TRUSCO Part Number
103-8028