Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Screw Cam Clamp, J-Type
  • Screw Cam Clamp, J-Type
  • Screw Cam Clamp, J-Type
  • Screw Cam Clamp, J-Type

Screw Cam Clamp, J-Type SJC0.5

4.50 (2)
Item.#
02134587
Mfr.#
SJC0.5
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
When hanging, for safety please hang at over 2 points.
Dimension H (mm)
103
Weight (kg)
1.6
TRUSCO Part Number
104-0685
Dimensions h2 (mm)
68
Dimension d (mm)
22
Dimensions L (mm)
148
Material
Special alloy steel
Maximum Working Load (t)
0.5
Clamp Range (mm)
0 to 25
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Hang a can having an ear with a crane
4
From Japan
On 2017-11-20 09:45:19
I used this product by hanging 1M square can having ears with a crane, but before hanging it without clamping, and from the circumstances that caused the collapse. It is safe as it will completely clamp.
This review is about item#2134587.
H-shaped steel lifting etc.
5
From Japan
On 2016-09-12 15:46:48
I also have a one-touch laterally suspended clamp, but I was afraid that I feel like slipping somewhat when shaking, so I introduced it. Overstatement is forbidden, but for now it can be used with confidence.
This review is about item#2134596.