Buy more than* S$200* and get FREE SHIPPING

  • Screw Cam Clamp, J-Type
  • Screw Cam Clamp, J-Type
  • Screw Cam Clamp, J-Type
  • Screw Cam Clamp, J-Type

Screw Cam Clamp, J-Type SJC1

4.50 (2)
Item.#
02134596
Mfr.#
SJC1
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
When hanging, for safety please hang at over 2 points.
Dimensions h2 (mm)
73
Dimension d (mm)
26
Dimensions L (mm)
182
Material
Special alloy steels
Maximum Working Load (t)
1.0
Clamp Range (mm)
0 - 40
Dimension H (mm)
115
Weight (kg)
2.6
TRUSCO Part Number
104-0693
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Hang a can having an ear with a crane
4
From Japan
On 2017-11-20 09:45:19
I used this product by hanging 1M square can having ears with a crane, but before hanging it without clamping, and from the circumstances that caused the collapse. It is safe as it will completely clamp.
This review is about item#2134587.
H-shaped steel lifting etc.
5
From Japan
On 2016-09-12 15:46:48
I also have a one-touch laterally suspended clamp, but I was afraid that I feel like slipping somewhat when shaking, so I introduced it. Overstatement is forbidden, but for now it can be used with confidence.
This review is about item#2134596.