Buy more than* S$200* and get FREE SHIPPING

  • Standard Type Hydraulic Jack, Bottle Jack,
  • Standard Type Hydraulic Jack, Bottle Jack,
  • Standard Type Hydraulic Jack, Bottle Jack,

Standard Type Hydraulic Jack, Bottle Jack, MH-15

4.40 (5)
Item.#
02137746
Mfr.#
MH-15
Package Qty.
1PC
Ship pack of
1
389.90 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Purpose
Jack up a vehicle, jack-up building.
Specification
With supporting screw
Reach Capability (mm)
165
Weight (kg)
10.4
TRUSCO Part Number
109-8462
Handle Dimensions (mm)
phi21.7x600
Base Dimensions (mm)
118x180
Adjustable Screw (mm)
80
Type
Hydraulic jack
Maximum Height (mm)
510
AlLowable Load (t)
15
Bracket Dimension (mm)
51x53
Times of Opreration
208
Minimum Height (mm)
265
Clamping Pressure (Force) (kg)
31
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
To correct the edge of the lintel repair the glass door of the wood frame
5
From Japan
On 2015-09-07 12:25:52
Movement than I thought it was possible to use the convenient smooth. The future can be used in a narrow range in the compact also I would like to come in handy. The price is undervalued. Was the order of the individual
This review is about item#02137913.
Adjustment of the edge of the beam
2
From Japan
On 2014-11-10 20:05:55
Product of dusty arrived, the portion of the arm there is also rust. Of the management situation of the stock is pretty bad.
This review is about item#02137922.
Lifting of wooden building (horizontal adjustment)
5
From Japan
On 2014-01-30 16:30:44
The building was the work of removing Shi after the support work lifting provisional plurality used because are inclined by unequal land subsidence, but I was able to lift a very easy
This review is about item#02137773.
4t track puncture repair of
5
From Japan
On 2013-07-25 17:16:45
Existing ones were purchased for the damage, also I would like to Kaikae if there is a thing that was damaged.
This review is about item#02137922.
After welding, used to strain-relieving modification.
5
From Japan
On 2013-07-24 21:03:01
Rakuni was nice to be modified.
This review is about item#02137773.