Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Standard Type Hydraulic Jack, Bottle Jack,
  • Standard Type Hydraulic Jack, Bottle Jack,
  • Standard Type Hydraulic Jack, Bottle Jack,

Standard Type Hydraulic Jack, Bottle Jack, MS-5Y

4.40 (5)
Item.#
02137773
Mfr.#
MS-5Y
Package Qty.
1PC
Ship pack of
1
169.90 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Purpose
Jack up a vehicle, jack-up building.
Specification
With supporting screw
Minimum Height (mm)
200
Clamping Pressure (Force) (kg)
28
Maximum Height (mm)
390
AlLowable Load (t)
5
Bracket Dimension (mm)
35x36.5
Type
Hydraulic jack
Handle Dimensions (mm)
phi21.7x440
Base Dimensions (mm)
76x131
Adjustable Screw (mm)
70
Reach Capability (mm)
120
Weight (kg)
3.8
Times of Opreration
75
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
To correct the edge of the lintel repair the glass door of the wood frame
5
From Japan
On 2015-09-07 12:25:52
Movement than I thought it was possible to use the convenient smooth. The future can be used in a narrow range in the compact also I would like to come in handy. The price is undervalued. Was the order of the individual
This review is about item#02137913.
Adjustment of the edge of the beam
2
From Japan
On 2014-11-10 20:05:55
Product of dusty arrived, the portion of the arm there is also rust. Of the management situation of the stock is pretty bad.
This review is about item#02137922.
Lifting of wooden building (horizontal adjustment)
5
From Japan
On 2014-01-30 16:30:44
The building was the work of removing Shi after the support work lifting provisional plurality used because are inclined by unequal land subsidence, but I was able to lift a very easy
This review is about item#02137773.
4t track puncture repair of
5
From Japan
On 2013-07-25 17:16:45
Existing ones were purchased for the damage, also I would like to Kaikae if there is a thing that was damaged.
This review is about item#02137922.
After welding, used to strain-relieving modification.
5
From Japan
On 2013-07-24 21:03:01
Rakuni was nice to be modified.
This review is about item#02137773.