Buy more than* S$200* and get FREE SHIPPING

  • Low Type Hydraulic Jack
  • Low Type Hydraulic Jack
  • Low Type Hydraulic Jack

Low Type Hydraulic Jack MHB-10

5.00 (5)
Item.#
02137807
Mfr.#
MHB-10
Package Qty.
1PC
Ship pack of
1
219.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Temperature Range (deg C)
-20 - 70
Specification
With supporting screw
Maximum Height (mm)
340
AlLowable Load (t)
10
Bracket Dimension (mm)
45x47
Times of Opreration
81
Minimum Height (mm)
170
Clamping Pressure (Force) (kg)
31
Type
Hydraulic jack
Adjustable Screw (mm)
75
Reach Capability (mm)
95
Weight (kg)
6.4
TRUSCO Part Number
109-8454
Handle Dimensions (mm)
phi21.7x600
Base Dimensions (mm)
106x166
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Raising
5
From Japan
On 2016-11-15 10:38:25
Is ideal because literate even narrow place
Replacement of the pillars, umbrella-up of the building, such as
5
From Japan
On 2016-06-11 20:57:05
It is still a good and can also be used toward the side, dozens of construction until now was also been raised umbrella of the house, this Jaqui was raised with the help of the same thing as, was also this Jaqui when you raised 1,5 meters umbrella
Tire exchange punk track
5
From Japan
On 2015-05-04 16:01:01
It was lighter than I had thought.
This review is about item#02137825.
It was used to jack up the building.
5
From Japan
On 2013-05-22 18:13:41
Low type I bought a hydraulic jack, but I thought that it was good common type in our miscalculated. But since the bulk up in such as concrete block, once the purpose was achieved. Use feeling was good.
This review is about item#02137807.
Road Service
5
From Japan
On 2012-05-25 11:42:33
Although we are used to spare the exchange of large vehicle Go up Easy.
This review is about item#02137807.