Buy more than* S$200* and get FREE SHIPPING

  • Low Type Hydraulic Jack
  • Low Type Hydraulic Jack
  • Low Type Hydraulic Jack

Low Type Hydraulic Jack MHB-15

Item.#
02137816
Mfr.#
MHB-15
Package Qty.
1PC
Ship pack of
1
369.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Temperature Range (deg C)
-20 - 70
Specification
With supporting screw
Adjustable Screw (mm)
70
Reach Capability (mm)
90
Weight (kg)
8.0
TRUSCO Part Number
109-8471
Handle Dimensions (mm)
phi21.7x600
Base Dimensions (mm)
118 x 180
Type
Hydraulic jack
Clamping Pressure (Force) (kg)
31
Maximum Height (mm)
330
AlLowable Load (t)
15
Bracket Dimension (mm)
51 x 53
Times of Opreration
113
Minimum Height (mm)
170
Customer Reviews
Review Rating:
Customer Reviews
The reviews are automatic translation.
Bulk
5
From Japan
On 2016-11-15 10:38:25
It is perfect because you can master it even in a small place
Replacement of pillars, bulking of buildings etc.
5
From Japan
On 2016-06-11 20:57:05
It is even better if it can be used even for sideways, although tens of houses have hung the house up to now, I borrowed the same thing as this jacket, this jacket was also raised when raised by 1.5 meters
Tire change of punctured track
5
From Japan
On 2015-05-04 16:01:01
It was lighter than I expected.
This review is about item#02137825.
I used it for jacking up the building.
5
From Japan
On 2013-05-22 18:13:41
I bought a low hydraulic jack but I thought that my calculation was normal and good. I just lifted it with a concrete block etc, so I accomplished my purpose for a while. The feeling of use was good.
This review is about item#02137807.
Road service
5
From Japan
On 2012-05-25 11:42:33
I am using it for spare replacement of a large-sized actual car, but it will be easy to raise.
This review is about item#02137807.