Buy more than* S$200* and get FREE SHIPPING

  • Low Type Hydraulic Jack
  • Low Type Hydraulic Jack
  • Low Type Hydraulic Jack

Low Type Hydraulic Jack MHB-20

Item.#
02137825
Mfr.#
MHB-20
Package Qty.
1PC
Ship pack of
1
539.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Temperature Range (deg C)
-20 - 70
Specification
With supporting screw
Adjustable Screw (mm)
40
Reach Capability (mm)
85
Weight (kg)
10.2
TRUSCO Part Number
109-8497
Handle Dimensions (mm)
phi27.2 X 730
Base Dimensions (mm)
128x182
Type
Hydraulic jack
Clamping Pressure (Force) (kg)
36
Maximum Height (mm)
305
AlLowable Load (t)
20
Bracket Dimension (mm)
56.5x58
Times of Opreration
66
Minimum Height (mm)
180
Customer Reviews
Review Rating:
Customer Reviews
The reviews are automatic translation.
Bulk
5
From Japan
On 2016-11-15 10:38:25
It is perfect because you can master it even in a small place
Replacement of pillars, bulking of buildings etc.
5
From Japan
On 2016-06-11 20:57:05
It is even better if it can be used even for sideways, although tens of houses have hung the house up to now, I borrowed the same thing as this jacket, this jacket was also raised when raised by 1.5 meters
Tire change of punctured track
5
From Japan
On 2015-05-04 16:01:01
It was lighter than I expected.
This review is about item#02137825.
I used it for jacking up the building.
5
From Japan
On 2013-05-22 18:13:41
I bought a low hydraulic jack but I thought that my calculation was normal and good. I just lifted it with a concrete block etc, so I accomplished my purpose for a while. The feeling of use was good.
This review is about item#02137807.
Road service
5
From Japan
On 2012-05-25 11:42:33
I am using it for spare replacement of a large-sized actual car, but it will be easy to raise.
This review is about item#02137807.