Buy more than* S$200* and get FREE SHIPPING

  • Mini Type Hydraulic Jack
  • Mini Type Hydraulic Jack
  • Mini Type Hydraulic Jack
  • Mini Type Hydraulic Jack

Mini Type Hydraulic Jack MMJ-5C-2

5.00 (2)
Item.#
02137877
Mfr.#
MMJ-5C-2
Package Qty.
1PC
Ship pack of
1
269.90 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Clamping Pressure (Force) (kg)
26
Reach Capability (mm)
20
Weight (kg)
1.9
Times of Opreration
36
Handle Dimensions (mm)
phi14x240
Minimum Height (mm)
60
Maximum Height (mm)
80
AlLowable Load (t)
5
Type
Hydraulic jack
TRUSCO Part Number
109-8306
Bracket Dimension (mm)
28
Base Dimensions (mm)
phi 74
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When repairing the machine etc.
5
From Japan
On 2017-03-20 18:06:00
It is compact, narrow place and can be used in sideways work very convenient.
This review is about item#2137877.
Tow shop
5
From Japan
On 2013-07-03 04:52:27
It is light and easy to carry. Fine adjustment works
This review is about item#02137886.