Buy more than* S$200* and get FREE SHIPPING

  • Mini Type Hydraulic Jack

Mini Type Hydraulic Jack MMJ-5T-2

5.00 (1)
Item.#
02137886
Mfr.#
MMJ-5T-2
Package Qty.
1PC
Ship pack of
1
389.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum Height (mm)
85
Clamping Pressure (Force) (kg)
26
Reach Capability (mm)
40
Weight (kg)
2.4
Times of Opreration
72
Handle Dimensions (mm)
phi14x240
Base Dimensions (mm)
phi 74
Maximum Height (mm)
125
AlLowable Load (t)
5
Type
Hydraulic jack
TRUSCO Part Number
109-8314
Bracket Dimension (mm)
28
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hikiya
5
From Japan
On 2013-07-03 04:52:27
Light and it is easier to carry. Work fine-tuning
This review is about item#02137886.