Buy more than* S$200* and get FREE SHIPPING

  • Standard Type Hydraulic Jack, Bottle Jack,
  • Standard Type Hydraulic Jack, Bottle Jack,
  • Standard Type Hydraulic Jack, Bottle Jack,

Standard Type Hydraulic Jack, Bottle Jack, MN-4

4.50 (6)
Item.#
02137895
Mfr.#
MN-4
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Jack up a vehicle, jack-up building.
Specification
With supporting screw
Handle Dimensions (mm)
phi21.7x490
Base Dimensions (mm)
76x131
Adjustable Screw (mm)
70
Reach Capability (mm)
115
Weight (kg)
4.0
TRUSCO Part Number
109-8411
Type
Hydraulic jack
Times of Opreration
61
Minimum Height (mm)
190
Clamping Pressure (Force) (kg)
27
Maximum Height (mm)
375
AlLowable Load (t)
4
Bracket Dimension (mm)
33x34.5
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
When replacing the tires of the vehicle
5
From Japan
On 2017-07-10 16:19:48
Compact and easy to store. Tire replacement was also troublesome with an on-board jack, but thanks to this jack it became much easier.
This review is about item#02137904.
Corrected falling down of the duck and repair the glass door of the wooden frame
5
From Japan
On 2015-09-07 12:25:52
I was able to use motion smoothly and conveniently than I expected. It is compact and it can be used in a narrow range and I would like to use it in the future. The price has a sense of cheapness. It was a personal order
This review is about item#02137913.
Adjustment of beam downward
2
From Japan
On 2014-11-10 20:05:55
Dusty covered products arrived, there are also rust on the arm part. The inventory management situation is rather bad.
This review is about item#02137922.
Lifting wooden building (horizontal adjustment)
5
From Japan
On 2014-01-30 16:30:44
Because the building is inclined due to uneven ground subsidence, we used multiple pieces and temporarily lifted it and carried out construction to remove it after book support work, but it was able to lift it very comfortably
This review is about item#02137773.
4 ton truck puncture repair
5
From Japan
On 2013-07-25 17:16:45
I purchased it because the existing thing was damaged, I think that I would like to replace if there was anything damaged.
This review is about item#02137922.
Used for correction of strain relief after welding.
5
From Japan
On 2013-07-24 21:03:01
It was nice to be able to fix it.
This review is about item#02137773.