Buy more than* S$200* and get FREE SHIPPING

  • Standard Type Hydraulic Jack, Bottle Jack,
  • Standard Type Hydraulic Jack, Bottle Jack,
  • Standard Type Hydraulic Jack, Bottle Jack,

Standard Type Hydraulic Jack, Bottle Jack, MS-2S

4.40 (5)
Item.#
02137913
Mfr.#
MS-2S
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Jack up a vehicle, jack-up building.
Specification
With supporting screw
Handle Dimensions (mm)
phi19.1 X 330
Base Dimensions (mm)
65x110
Adjustable Screw (mm)
50
Reach Capability (mm)
85
Bracket Dimension (mm)
25
TRUSCO Part Number
109-8381
Type
Hydraulic jack
Times of Opreration
22
Minimum Height (mm)
150
Clamping Pressure (Force) (kg)
39
Maximum Height (mm)
285
AlLowable Load (t)
2
Weight (kg)
2.2
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
To correct the edge of the lintel repair the glass door of the wood frame
5
From Japan
On 2015-09-07 12:25:52
Movement than I thought it was possible to use the convenient smooth. The future can be used in a narrow range in the compact also I would like to come in handy. The price is undervalued. Was the order of the individual
This review is about item#02137913.
Adjustment of the edge of the beam
2
From Japan
On 2014-11-10 20:05:55
Product of dusty arrived, the portion of the arm there is also rust. Of the management situation of the stock is pretty bad.
This review is about item#02137922.
Lifting of wooden building (horizontal adjustment)
5
From Japan
On 2014-01-30 16:30:44
The building was the work of removing Shi after the support work lifting provisional plurality used because are inclined by unequal land subsidence, but I was able to lift a very easy
This review is about item#02137773.
4t track puncture repair of
5
From Japan
On 2013-07-25 17:16:45
Existing ones were purchased for the damage, also I would like to Kaikae if there is a thing that was damaged.
This review is about item#02137922.
After welding, used to strain-relieving modification.
5
From Japan
On 2013-07-24 21:03:01
Rakuni was nice to be modified.
This review is about item#02137773.