Buy more than* S$200* and get FREE SHIPPING

  • Hydraulic Jack With A Claw

Hydraulic Jack With A Claw MHC-1.5SL-2

4.00 (1)
Item.#
02138001
Mfr.#
MHC-1.5SL-2
Package Qty.
1PC
Ship pack of
1
619.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Reach Capability (mm)
113
Weight (kg)
14.9
Base Dimension (mm)
88 x 65
Minimum Height (mm)
Claw: 22, head: 245
Maximum Height (mm)
Claw: 135, head: 358
Application
Level adjustment and mounting of machinery Bridge construction / carpentry and building Jack up for house and building moving Heavy jack-up Materials for disaster prevention
AlLowable Load (t)
Claw: 1.5, head: 5
TRUSCO Part Number
109-8195
Nail Length x Width W (mm)
80 x 65
Base Dimensions (mm)
257 x 160
Type
Hydraulic jack with claw Claw (long type)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Rescue activities at the time of disaster
4
From Japan
On 2016-06-24 21:27:26
I tried and operated with no load, but I was concerned that the speed of the jackup is slow. Because it is 10 ton jacks, I am convinced whether it is such a thing. I wanted something with a nail with good portability, so I think that it was good. I think that it is convenient for a transport cart like a shopping cart to be presented with information by reference or set. Afterwards I want a bag of assembled shaft.
This review is about item#02138044.