Buy more than* S$200* and get FREE SHIPPING

  • Hydraulic Jack With A Claw
  • Hydraulic Jack With A Claw
  • Hydraulic Jack With A Claw

Hydraulic Jack With A Claw MHC-1.8V-2

Item.#
02138017
Mfr.#
MHC-1.8V-2
Package Qty.
1PC
Ship pack of
1
469.90 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Caution
Non-spring type. There is no ditch type slide rail mechanism.
Nail Length x Width W (mm)
50x50
Base Dimensions (mm)
178x125
Reach Capability (mm)
113
Weight (kg)
7.9
TRUSCO Part Number
109-8152
Application
Level adjustment and mounting of machinery Bridge construction / carpentry and building Jack up for house and building moving Heavy jack-up Materials for disaster prevention
Base Dimension (mm)
85x50
Minimum Height (mm)
Claw portion: 16, head portion: 235
Maximum Height (mm)
Claw portion: 129, head portion: 348
AlLowable Load (t)
Claw portion; 1.8, head portion; 2.7
Type
Hydraulic jack with claw With safety valves
Specification
With pump safety valve