Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hydraulic Jack With A Claw

Hydraulic Jack With A Claw MHC-2RS-2

5.00 (1)
Item.#
02138035
Mfr.#
MHC-2RS-2
Package Qty.
1PC
Ship pack of
1
599.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Base Dimensions (mm)
227x160
Reach Capability (mm)
113
Operating Temperature Range (deg C)
-20 - 70
Type
Hydraulic jack with claw Standard type
TRUSCO Part Number
109-8161
Nail Length x Width W (mm)
50x65
Application
Level adjustment and mounting of machinery Bridge construction / carpentry and building Jack up for house and building moving Heavy jack-up Materials for disaster prevention
Maximum Height (mm)
Claw portion: 132, head portion: 356
AlLowable Load (t)
Claw portion: 2.0, head portion: 5
Weight (kg)
12.5
Caution
Landscape not possible
Times of Opreration
55 times
Minimum Height (mm)
Claw portion: 19, head portion: 243
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for machine alignment
5
From Japan
On 2017-05-09 14:36:04
It has a large load carrying capacity, it is easy to use, and it is the best size for carrying.
This review is about item#2138035.