Buy more than* S$200* and get FREE SHIPPING

  • Hydraulic Jack With A Claw

Hydraulic Jack With A Claw MHC-3SL-2

4.00 (1)
Item.#
02138044
Mfr.#
MHC-3SL-2
Package Qty.
1PC
Ship pack of
1
699.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Maximum Height (mm)
Claw portion: 145, head portion: 412
AlLowable Load (t)
Claw portion: 3.0, head portion: 10
TRUSCO Part Number
109-9019
Nail Length x Width W (mm)
100x75
Base Dimensions (mm)
304x182
Application
Level adjustment and mounting of machinery Bridge construction / carpentry and building Jack up for house and building moving Heavy jack-up Materials for disaster prevention
Reach Capability (mm)
120
Weight (kg)
22.5
Base Dimension (mm)
117x75
Minimum Height (mm)
Claw portion: 25, head portion: 292
Type
Hydraulic jack with claw Claw (long type)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Rescue activities at the time of disaster
4
From Japan
On 2016-06-24 21:27:26
I tried and operated with no load, but I was concerned that the speed of the jackup is slow. Because it is 10 ton jacks, I am convinced whether it is such a thing. I wanted something with a nail with good portability, so I think that it was good. I think that it is convenient for a transport cart like a shopping cart to be presented with information by reference or set. Afterwards I want a bag of assembled shaft.
This review is about item#02138044.