Buy more than* S$200* and get FREE SHIPPING

  • Hydraulic Jack With A Claw

Hydraulic Jack With A Claw MHC-5RS-2

5.00 (1)
Item.#
02138053
Mfr.#
MHC-5RS-2
Package Qty.
1PC
Ship pack of
1
669.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nail Length x Width W (mm)
57x75
Base Dimensions (mm)
262x182
Reach Capability (mm)
120
Operating Temperature Range (deg C)
-20-70
Weight (kg)
18.5
Type
Hydraulic claw jack standard type
Times of Opreration
110 times
Minimum Height (mm)
The claw portion: 22, head: 290
Maximum Height (mm)
Claw portion: 142, head: 410
AlLowable Load (t)
Claw portion: 5.0, head: 10
2015 Trusco Published Pages
3 2279
2014 TRUSCO Published Page
3-2542
TRUSCO Part Number
109-8179
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for machine alignment
5
From Japan
On 2017-05-09 14:36:04
It has a large load carrying capacity, it is easy to use, and it is the best size for carrying.
This review is about item#2138035.