Buy more than* S$200* and get FREE SHIPPING

  • Hydraulic Jack With A Claw

Hydraulic Jack With A Claw MHC-6SL-2

4.00 (1)
Item.#
02138062
Mfr.#
MHC-6SL-2
Package Qty.
1PC
Ship pack of
1
1,299.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Maximum Height (mm)
Claw portion: 173, head: 469
AlLowable Load (t)
Claw portion: 6.0, head: 20
TRUSCO Part Number
292-3092
Nail Length x Width W (mm)
100x90
Base Dimensions (mm)
330x225
Reach Capability (mm)
145
Weight (kg)
37
Base Dimension (mm)
136x100
Minimum Height (mm)
Claw portion: 28, head: 324
Application
Level adjustment and mounting of machinery
Bridge construction / carpentry and building
Jack up for house and building moving
Heavy jack-up
Materials for disaster prevention
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Rescue activities at the time of disaster
4
From Japan
On 2016-06-24 21:27:26
I tried and operated with no load, but I was concerned that the speed of the jackup is slow. Because it is 10 ton jacks, I am convinced whether it is such a thing. I wanted something with a nail with good portability, so I think that it was good. I think that it is convenient for a transport cart like a shopping cart to be presented with information by reference or set. Afterwards I want a bag of assembled shaft.
This review is about item#02138044.