Buy more than* S$200* and get FREE SHIPPING

  • Oj Power Jack E Series, Single Acting TypeSpring Return Jack

Oj Power Jack E Series, Single Acting TypeSpring Return Jack E10S5

5.00 (1)
Item.#
02138552
Mfr.#
E10S5
Package Qty.
1PC
Ship pack of
1
399.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Attached Couplers
B-6JG
Pressure Area (cm2)
14.52
Dimension t (mm)
6
Reach Capability (mm)
50
Weight (kg)
About 2.6
Stroke (mm)
50
TRUSCO Part Number
107-2234
Cylinder Inner Diameter d (mm)
43
Cylinder Outer Diameter D (mm)
57
Minimum Height H (mm)
125
Required Oil Volume (mL)
73
Port Screw m
NPT3/8
Rod Diameter f (mm)
38
Base screw diameter c(mm)
2-M8 x 12L (pitch phi35)
Rod screw length k(mm)
17
Rod screw diameter b(mm)
M27x2
Color Screw Length j (mm)
27
Color Screw Diameter a (mm)
M57x1.5
Height to Coupler L (mm)
19
Lifting Power (kN [tf])
100[10]
Height to Port L (mm)
19
Saddle Diameter o (mm)
35
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Press work
5
From Japan
On 2014-10-09 13:12:46
You can use with confidence that the quality is solid. Since scenes to be used in dangerous work are also supposed items, it is appreciated that the products of a company that they can trust are reliable.
This review is about item#02138796.